Brady PTL-21-427 TLS 2200® Self-Laminating Vinyl Labels, 1.000" x 2.500", White/Translucent | Graybar Store
Brady - TLS 2200® Self-Laminating Vinyl Labels, 1.000
+ / - Hover over image to Zoom
Other Views

    TLS 2200® Self-Laminating Vinyl Labels, 1.000" x 2.500", White/Translucent

    Manufacturer: Brady
    Manufacturer #: PTL-21-427
    SKU: 98303029
    $38.15
    Checking Pricing
         
    Color:White on Translucent
    Width (Inches):2.5
    Length:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-21-427
    • Color White on Translucent
    • Length 1 in.
    • Materials Vinyl
    • Width (Inches) 2.5
    • For Use With TLS 2200 Thermal Label Printer
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White on translucent TLS 2200® self-laminating vinyl labels.
    • Labels Per Package 100