Bussmann (Eaton) TL-15 TL Series 15A 125V Time Delay Loaded Link Plug Fuse | Graybar Store
Bussmann (Eaton) - TL Series 15A 125V Time Delay Loaded Link Plug Fuse - TL-15
+ / - Hover over image to Zoom
Other Views

    TL Series 15A 125V Time Delay Loaded Link Plug Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TL-15
    SKU: 88053685
    $2.82
    Checking Pricing
         
    Amps:15A
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TL-15
    • Amps 15A
    • Fuse Type Time-Delay Loaded-Link Plug Fuse
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    TL Series 15A 125V time delay loaded link plug fuse.
    Bussmann's TL Series time-delay loaded-link Edison-base plug fuses pass motor overload starting currents without opening and allow closer sizing to motor load for added protection.