Bussmann (Eaton) TL Series 125V Time-Delay Loaded Link Plug Fuse | Graybar Store
Bussmann (Eaton) - TL Series 125V Time-Delay Loaded Link Plug Fuse
+ / - Hover over image to Zoom
Other Views

    TL Series 125V Time-Delay Loaded Link Plug Fuse

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's TL Series time-delay loaded-link Edison-base plug fuses pass motor overload starting currents without opening and allow closer sizing to motor load for added protection.

    • Manufacturer Bussmann (Eaton)
    • Fuse Type Time-Delay Loaded-Link Plug Fuse
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Price
    TL-30
    88053688
    30A
    125V
    $
    2
    .54
    /
    EA
    88053688
    Amps
    30A
    Voltage Rating
    125V
    $
    2
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TL-15
    88053685
    15A
    125V
    $
    2
    .82
    /
    EA
    88053685
    Amps
    15A
    Voltage Rating
    125V
    $
    2
    .82
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TL-20
    88053686
    20A
    125V
    $
    3
    .35
    /
    EA
    88053686
    Amps
    20A
    Voltage Rating
    125V
    $
    3
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88053688 SKU, 88053688 ANALYTICS...
    Price
    $
    2
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88053685 SKU, 88053685 ANALYTICS...
    Price
    $
    2
    .82
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88053686 SKU, 88053686 ANALYTICS...
    Price
    $
    3
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available