Thomas and Betts 3141 Tite-Bite® Connector, Zinc Electroplated Malleable Iron, 90°, MC/AC Cable, Insulated Throat, 2-1/2 in. | Graybar Store
Thomas and Betts - Tite-Bite® Connector, Zinc Electroplated Malleable Iron, 90°, MC/AC Cable, Insulated Throat, 2-1/2 in. - 3141
+ / - Hover over image to Zoom
Other Views

    Tite-Bite® Connector, Zinc Electroplated Malleable Iron, 90°, MC/AC Cable, Insulated Throat, 2-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 3141
    SKU: 88264073
    $188.95
    Checking Pricing
         
    KO Size (Inches):2-1/2 in.
    Trade Size (Inches):2-1/2 in.
    Connections:Screw
    Packaging:1 Each
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3141
    • Connections Screw
    • Bend (Degree) 90
    • Brand Tite-Bite
    • Finish Electro-Plated Zinc
    • KO Size (Inches) 2-1/2 in.
    • Materials Malleable Iron
    Product Overview:
    TITE-BITE® Armored Cable Fitting, Malleable Iron, Packaging: 1 Each, Trade Size (Inches): 2-1/2 in, Throat Type: Insulated, Bend (Degree): 90