Alflex HC-LT-3/4-1000 Titan® Type HC Liquidtight Flexible Metal Conduit, 3/4 Inch | Graybar Store
Alflex - Titan® Type HC Liquidtight Flexible Metal Conduit, 3/4 Inch - HC-LT-3/4-1000
+ / - Hover over image to Zoom
Other Views

    Titan® Type HC Liquidtight Flexible Metal Conduit, 3/4 Inch

    Manufacturer: Alflex
    Manufacturer #: HC-LT-3/4-1000
    SKU: 22083701
    Price pending
    Checking Pricing
         
    Outer Diameter:1.5 inch
    Inner Diameter:.84 in.ch
    Length:1000 ft.
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Alflex
    • Manufacturer # HC-LT-3/4-1000
    • Inner Diameter .84 in.ch
    • Length 1000 ft.
    • Outer Diameter 1.5 inch
    • Trade Size (Inches) 3/4 in.
    Product Overview:
    3/4 inch, Hot Dip Galvanized Steel liquidtight conduit. Length 1000 ft.