Lithonia Lighting ELT16 Titan® Industrial Steel Tan Emergency Light | Graybar Store
Lithonia Lighting - Titan® Industrial Steel Tan Emergency Light - ELT16
+ / - Hover over image to Zoom
Other Views

    Titan® Industrial Steel Tan Emergency Light

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELT16
    SKU: 96011373
    $179.12
    Checking Pricing
         
    Battery Type:Lead Calcium
    Output Voltage:6V DC
    Color:Tan
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELT16
    • Color Tan
    • Battery Type Lead Calcium
    • Housing Material 18 Gauge Steel
    • Lamp Type Incandescent
    • Output Voltage 6V DC
    • Voltage 120/277
    • Watts at 90 Minutes 16
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Tan Titan® 6V DC emergency light for use with 12W/12V incandescent lamps.
    • Hinged faceplate for easy maintenance
    • Low-voltage disconnect prevents excessively deep discharge that can permanently damage the battery
    • Incandescent glass sealed-beam lamps in thermoplastic housings
    • UL Listed-Meets UL 924, NFPA 101, NEC and OSHA illumination standards