Burndy YAV10L36 Ting Tongue Terminal With Inspection Window | Graybar Store
Burndy - Ting Tongue Terminal With Inspection Window - YAV10L36
+ / - Hover over image to Zoom
Other Views

    Ting Tongue Terminal With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAV10L36
    SKU: 92136026
    $0.25
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Stud Size (Inches):8 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAV10L36
    • Finish Electro Tin Plated
    • Materials Copper
    • Stud Size (Inches) 8 AWG
    • Wire Size 12 to 10 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hylug™ Ting Tongue Terminal With Inspection Window, Copper, Wire Size: ‎12 to 10 AWG, Electro Tin-Plated, Stud Size (Inches): 8 AWG