Panduit SBCT2/0-Q Tin Plated Copper Split Bolt Connectors | Graybar Store
Panduit - Tin Plated Copper Split Bolt Connectors - SBCT2/0-Q
+ / - Hover over image to Zoom
Other Views

    Tin Plated Copper Split Bolt Connectors

    Manufacturer: Panduit
    Manufacturer #: SBCT2/0-Q
    SKU: 99446694
    $53.56
    Checking Pricing
         
    Wire Size:2 AWG to 2/0 AWG
    Material:Tin Plated Copper Alloy
    No. of Ports:0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SBCT2/0-Q
    • No. of Ports 0
    • Wire Size 2 AWG to 2/0 AWG
    Product Overview:
    Tin plated copper split bolt connector for 2 to 2/0 AWG wire.