Burndy Tin-Plated Connector With Tin-Plated Silicon Bronze Hardware Copper Alloy | Graybar Store
Burndy - Tin-Plated Connector With Tin-Plated Silicon Bronze Hardware Copper Alloy
+ / - Hover over image to Zoom
Other Views

    Tin-Plated Connector With Tin-Plated Silicon Bronze Hardware Copper Alloy

    Manufacturer: Burndy
         

    • Manufacturer Burndy
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Tap Conductor Size
    Wire Size
    Use With
    Price
    KVSU44
    88047766
    4/0 AWG to 1000 kcmil AWG
    500 to 1000 kcmil
    Aluminum Conductors; Copper Conductors; Galvanized Steel Conductors
    $
    109
    .59
    /
    EA
    88047766
    Tap Conductor Size
    4/0 AWG to 1000 kcmil AWG
    Wire Size
    500 to 1000 kcmil
    Use With
    Aluminum Conductors; Copper Conductors; Galvanized Steel Conductors
    $
    109
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    KVSU34
    88047764
    4 AWG to 500 kcmil
    4 to 4/0 AWG
    Aluminum Conductors; Copper Conductors; Galvanized Steel Conductors
    $
    56
    .99
    /
    EA
    88047764
    Tap Conductor Size
    4 AWG to 500 kcmil
    Wire Size
    4 to 4/0 AWG
    Use With
    Aluminum Conductors; Copper Conductors; Galvanized Steel Conductors
    $
    56
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047766 SKU, 88047766 ANALYTICS...
    Use With
    Aluminum Conductors; Copper Conductors; Galvanized Steel Conductors
    Price
    $
    109
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88047764 SKU, 88047764 ANALYTICS...
    Use With
    Aluminum Conductors; Copper Conductors; Galvanized Steel Conductors
    Price
    $
    56
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available