Burndy KVSU44 Tin-Plated Connector With Tin-Plated Silicon Bronze Hardware | Graybar Store
Burndy - Tin-Plated Connector With Tin-Plated Silicon Bronze Hardware - KVSU44
+ / - Hover over image to Zoom
Other Views

    Tin-Plated Connector With Tin-Plated Silicon Bronze Hardware

    Manufacturer: Burndy
    Manufacturer #: KVSU44
    SKU: 88047766
    $109.59
    Checking Pricing
         
    Tap Conductor Size:4/0 AWG to 1000 kcmil AWG
    Wire Size:500 to 1000 kcmil
    Use With:Aluminum Conductors; Copper Conductors; Galvanized Steel Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KVSU44
    • Tap Conductor Size 4/0 AWG to 1000 kcmil AWG
    • Wire Size 500 to 1000 kcmil
    • Use With Aluminum Conductors; Copper Conductors; Galvanized Steel Conductors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Tin-Plated Connector With Tin-Plated Silicon Bronze Hardware, Copper Alloy, Wire Size: 500 to 1000 kcmil, Tap Conductor Size: 4/0 AWG to 1000 kcmil AWG