Burndy KVSU34 Tin-Plated Connector With Tin-Plated Silicon Bronze Hardware | Graybar Store
Burndy - Tin-Plated Connector With Tin-Plated Silicon Bronze Hardware - KVSU34
+ / - Hover over image to Zoom
Other Views

    Tin-Plated Connector With Tin-Plated Silicon Bronze Hardware

    Manufacturer: Burndy
    Manufacturer #: KVSU34
    SKU: 88047764
    $56.99
    Checking Pricing
         
    Tap Conductor Size:4 AWG to 500 kcmil
    Wire Size:4 to 4/0 AWG
    Use With:Aluminum Conductors; Copper Conductors; Galvanized Steel Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # KVSU34
    • Tap Conductor Size 4 AWG to 500 kcmil
    • Wire Size 4 to 4/0 AWG
    • Use With Aluminum Conductors; Copper Conductors; Galvanized Steel Conductors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Tin-Plated Connector With Tin-Plated Silicon Bronze Hardware, Copper Alloy, Wire Size: 4 to 4/0 AWG, Tap Conductor Size: 4 AWG to 500 kcmil