Thomas and Betts 3659 Grounding Wedge, Tin Plated Bronze, Rigid/IMC Conduit, 4 in. | Graybar Store
Thomas and Betts - Grounding Wedge, Tin Plated Bronze, Rigid/IMC Conduit, 4 in. - 3659
+ / - Hover over image to Zoom
Other Views

    Grounding Wedge, Tin Plated Bronze, Rigid/IMC Conduit, 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 3659
    SKU: 88264227
    $105.26
    Checking Pricing
         
    Trade Size (Inches):4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3659
    • Installation Screw
    • Materials Bronze
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Grounding Wedge, Trade Size (Inches): 4 in, Bronze