Panduit LIAS250-56-Q Tin-Plated Aluminum Body One-Hole Grounding Lay-In Lug | Graybar Store
Panduit - Tin-Plated Aluminum Body One-Hole Grounding Lay-In Lug - LIAS250-56-Q
+ / - Hover over image to Zoom
Other Views

    Tin-Plated Aluminum Body One-Hole Grounding Lay-In Lug

    Manufacturer: Panduit
    Manufacturer #: LIAS250-56-Q
    SKU: 25450921
    $8.14
    Checking Pricing
         
    Wire Size:6 AWG Solid to 250 kcmil Stranded
    Stud Size (Inches):1/3
    Material:High Strength Corrosion Resistant Copper Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LIAS250-56-Q
    • Stud Size (Inches) 1/3
    • Wire Size 6 AWG Solid to 250 kcmil Stranded
    Product Overview:
    One-hole grounding lay-in lug for 6 AWG solid to 250 kcmil stranded with zinc plated steel set screw.