Panduit LIAC4-22-C Tin-Plated Aluminum Body One-Hole Grounding Lay-In Lug | Graybar Store
Panduit - Tin-Plated Aluminum Body One-Hole Grounding Lay-In Lug - LIAC4-22-C
+ / - Hover over image to Zoom
Other Views

    Tin-Plated Aluminum Body One-Hole Grounding Lay-In Lug

    Manufacturer: Panduit
    Manufacturer #: LIAC4-22-C
    SKU: 25450919
    $2.46
    Checking Pricing
         
    Wire Size:14 AWG Solid to 4 AWG Stranded
    Stud Size (Inches):2/9
    Material:Tin Plated Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LIAC4-22-C
    • Stud Size (Inches) 2/9
    • Wire Size 14 AWG Solid to 4 AWG Stranded
    Product Overview:
    One-hole grounding lay-in lug for 14 AWG solid to 4 AWG stranded with stainless steel set screw.