Square D (Schneider Electric) RE48ACV12MW Timing Relay | Graybar Store
Square D (Schneider Electric) - Timing Relay - RE48ACV12MW
+ / - Hover over image to Zoom
Other Views

    Timing Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RE48ACV12MW
    SKU: 25101977
    $114.42
    Checking Pricing
         
    No. of Pins:11
    Poles:2
    Additional Features:Dual Function; LED indication; Multi-Function; Panel Mount or Plug-In; Single Function
    Amperage Rating:5 A
    Time Cycle:300 hr
    Voltage Rating:24 to 240 V AC/V DC
    Contact Operation:2 NC; 2 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RE48ACV12MW
    • Additional Features Dual Function; LED indication; Multi-Function; Panel Mount or Plug-In; Single Function
    • Amperage Rating 5 A
    • Contact Operation 2 NC; 2 NO
    • No. of Pins 11
    • Poles 2
    • Time Cycle 300 hr
    • Voltage Rating 24 to 240 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Zelio™ RE48 Timing Relay, Voltage Rating: 24 to 240 V AC/V DC, Amperage Rating: 5 A, Poles: 2
    Optional Plastic Hold-Down Ejector Clips; Optional Protection Modules For Protection Against Electrical Transients; Socket or Printed Circuit Board Installation Options