Square D (Schneider Electric) RE8RB11BUTQ Timing Relay | Graybar Store
Square D (Schneider Electric) - Timing Relay - RE8RB11BUTQ
+ / - Hover over image to Zoom
Other Views

    Timing Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RE8RB11BUTQ
    SKU: 25101366
    $186.39
    Checking Pricing
         
    Additional Features:Transparent, Hinged And Sealable Flap on Front Panel
    Termination:Screw
    Amperage Rating:8 A
    Voltage Rating:110 to 240 V AC/V DC; 24 V AC/V DC
    Coil Voltage:24 V
    Contact Operation:1 NC; 1 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RE8RB11BUTQ
    • Termination Screw
    • Additional Features Transparent, Hinged And Sealable Flap on Front Panel
    • Amperage Rating 8 A
    • Coil Voltage 24 V
    Product Overview:
    Zelio™ RE8 Timing Relay, Voltage Rating: 110 to 240 V AC/V DC; 24 V AC/V DC, Amperage Rating: 8 A, Screw Termination, Coil Voltage: 24 V
    Optional Plastic Hold-Down Ejector Clips; Optional Protection Modules For Protection Against Electrical Transients; Socket or Printed Circuit Board Installation Options