Square D (Schneider Electric) RE7TL11BU Timing Relay | Graybar Store
Square D (Schneider Electric) - Timing Relay - RE7TL11BU
+ / - Hover over image to Zoom
Other Views

    Timing Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RE7TL11BU
    SKU: 22014762
    $184.26
    Checking Pricing
         
    Additional Features:DIN Rail Mount
    Termination:Screw
    Amperage Rating:8 A
    Voltage Rating:250 V AC/V DC
    Coil Voltage:240 V
    Contact Operation:1 NC; 1 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RE7TL11BU
    • Termination Screw
    • Additional Features DIN Rail Mount
    • Amperage Rating 8 A
    • Coil Voltage 240 V
    • Contact Operation 1 NC; 1 NO
    • Voltage Rating 250 V AC/V DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Zelio™ RE7 Timing Relay, Voltage Rating: 250 V AC/V DC, Amperage Rating: 8 A, Screw Termination, Coil Voltage: 240 V