Bussmann (Eaton) SL-15 Time Delay Loaded Link 15A Plug Fuse, Use in Residential or Light Duty Motor Circuits | Graybar Store
Bussmann (Eaton) - Time Delay Loaded Link 15A Plug Fuse, Use in Residential or Light Duty Motor Circuits - SL-15
+ / - Hover over image to Zoom
Other Views

    Time Delay Loaded Link 15A Plug Fuse, Use in Residential or Light Duty Motor Circuits

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SL-15
    SKU: 88053160
    $2.86
    Checking Pricing
         
    Interrupt Rating:10 (RMS Symmetrical) kA
    Additional Features:Rejection Base, Medium Duty
    Voltage Rating:125 V AC
    Standard:CE; File E12112; Std. 248-11 Guide JEFV; UL Listed
    Amps:15A
    Material:Plastic (Body)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SL-15
    • Application Use in Residential or Light Duty Motor Circuits
    • Additional Features Rejection Base, Medium Duty
    • Amps 15A
    • Fuse Type Rejection Base Plug Fuse
    • Material Plastic (Body)
    • Voltage Rating 125 V AC
    • Interrupt Rating 10 (RMS Symmetrical) kA
    • Standard CE; File E12112; Std. 248-11 Guide JEFV; UL Listed
    • SKU Spec Sheet
      SL-15 Specification Sheet
      SL-15 Spec Sheet
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Bussmann Series Time Delay, Loaded Link Plug Fuse, Amps: 15 A, Fuse Type: Rejection Base Plug Fuse, Interrupt Rating: 10 (RMS Symmetrical) kA, Plastic (Body), Voltage Rating: 125 V AC