Bussmann (Eaton) MDQ-10 MDQ Series 10A 32V Dual Element Time Delay Glass Tube Fuse | Graybar Store
Bussmann (Eaton) - MDQ Series 10A 32V Dual Element Time Delay Glass Tube Fuse - MDQ-10
+ / - Hover over image to Zoom
Other Views

    MDQ Series 10A 32V Dual Element Time Delay Glass Tube Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: MDQ-10
    SKU: 92047503
    $19.10
    Checking Pricing
         
    Amps:10A
    Voltage Rating:32 V AC
    Interrupt Rating:10 V DC kA; 100 V AC (RMS Symmetrical) kA
    Standard:1/16 to 7 A; 7.1 to 30 A; CSA Certified; Class 1422-01; File 47233; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Element:Dual
    Additional Features:Dual-Element Design Allows Closer Sizing to Inductive Circuits Than Any Other Fuse
    Response Time:120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # MDQ-10
    • Application Control Circuits; Electronic Relay
    • Additional Features Dual-Element Design Allows Closer Sizing to Inductive Circuits Than Any Other Fuse
    • Amps 10A
    • Fuse Dimension 1/4 Dia x 1-1/4 L in
    • Fuse Type Time-Delay Glass Tube Fuse
    • Voltage Rating 32 V AC
    • Element Dual
    • Response Time 120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    • Interrupt Rating 10 V DC kA; 100 V AC (RMS Symmetrical) kA
    • Standard 1/16 to 7 A; 7.1 to 30 A; CSA Certified; Class 1422-01; File 47233; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    • SKU Spec Sheet
      MDQ-10 Specification Sheet
      MDQ-10 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® MDQ Series Time Delay Fuse, Dual, Fuse Dimension: 0.25 Dia x 1.25 L in, Amps: 10 A, Voltage Rating: 32 V AC