Bussmann (Eaton) MDQ-4 MDQ Series 4A 250V Dual Element Time Delay Glass Tube Fuse | Graybar Store
Bussmann (Eaton) - MDQ Series 4A 250V Dual Element Time Delay Glass Tube Fuse - MDQ-4
+ / - Hover over image to Zoom
Other Views

    MDQ Series 4A 250V Dual Element Time Delay Glass Tube Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: MDQ-4
    SKU: 88052664
    $16.05
    Checking Pricing
         
    Amps:4A
    Voltage Rating:250 V AC
    Interrupt Rating:200 at 250 V AC A
    Standard:1/16 to 7 A; 7.1 to 30 A; CSA Certified; Class 1422-01; File 47233; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    Element:Dual
    Additional Features:Dual-Element Design Allows Closer Sizing to Inductive Circuits Than Any Other Fuse
    Response Time:120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # MDQ-4
    • Application Control Circuits; Electronic Relay
    • Additional Features Dual-Element Design Allows Closer Sizing to Inductive Circuits Than Any Other Fuse
    • Amps 4A
    • Fuse Dimension 1/4 Dia x 1-1/4 L in
    • Fuse Type Time-Delay Glass Tube Fuse
    • Voltage Rating 250 V AC
    • Element Dual
    • Response Time 120 Maximum at 200 Percent Rated Amps sec; 60 Maximum at 135 Percent Rated Amps min
    • Interrupt Rating 200 at 250 V AC A
    • Standard 1/16 to 7 A; 7.1 to 30 A; CSA Certified; Class 1422-01; File 47233; File E19180; Guide JDYX; Guide JDYX2; Standard 248-14; UL Listed; UL Recognized
    • SKU Spec Sheet
      MDQ-4 Specification Sheet
      MDQ-4 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® MDQ Series Time Delay Fuse, Dual, Fuse Dimension: 0.25 Dia x 1.25 L in, Amps: 4 A, Voltage Rating: 250 V AC