Bussmann (Eaton) MDQ-8 MDQ Series 8A 32V Dual Element Time Delay Glass Tube Fuse | Graybar Store
Bussmann (Eaton) - MDQ Series 8A 32V Dual Element Time Delay Glass Tube Fuse - MDQ-8
+ / - Hover over image to Zoom
Other Views

    MDQ Series 8A 32V Dual Element Time Delay Glass Tube Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: MDQ-8
    SKU: 25696821
    $26.10
    Checking Pricing
         
    Amps:8A
    Voltage Rating:32 V AC
    Interrupt Rating:1000 A
    Standard:CSA Component Acceptance Card; Class 1422-01; File E19180; Guide JDYX; Guide JDYX2; MDQ-1/16-15; MDQ-1/16-7 A; MDQ-7.5-5 A; UL Listed; UL Recognized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # MDQ-8
    • Application Control Circuits; Electronic Relay
    • Amps 8A
    • Fuse Dimension 1/4 Dia x 1-1/4 L in
    • Fuse Type Time-Delay Glass Tube Fuse
    • Voltage Rating 32 V AC
    • Interrupt Rating 1000 A
    • Standard CSA Component Acceptance Card; Class 1422-01; File E19180; Guide JDYX; Guide JDYX2; MDQ-1/16-15; MDQ-1/16-7 A; MDQ-7.5-5 A; UL Listed; UL Recognized
    • SKU Spec Sheet
      MDQ-8 Specification Sheet
      MDQ-8 Spec Sheet
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® MDQ Series Time Delay Fuse, Voltage Rating: 32 V AC, Amps: 8 A, Time Delay Glass Tube Fuse, Interrupt Rating: 1000 A, Fuse Dimension: 1/4 Dia x 1 1/4 L in