Bussmann (Eaton) FRS-R-30ID FUSETRON™ FRS R Series Class RK5 30A 600V Dual Element Time Delay Fuse With Indicator | Graybar Store
Bussmann (Eaton) - FUSETRON™ FRS R Series Class RK5 30A 600V Dual Element Time Delay Fuse With Indicator - FRS-R-30ID
+ / - Hover over image to Zoom
Other Views

    FUSETRON™ FRS R Series Class RK5 30A 600V Dual Element Time Delay Fuse With Indicator

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FRS-R-30ID
    SKU: 25295523
    $17.22
    Checking Pricing
         
    Amps:30A
    Voltage Rating:300 V DC; 600 V AC
    Interrupt Rating:20 V DC kA; 200 V AC (RMS Symmetrical) kA
    Element:Dual
    Additional Features:Provides Motor Overload, Ground Fault And Short-Circuit Protection
    Standard:CE; CSA Certified; Class 1422-02; Class RK5; File 53787; File E4273; Guide JDDZ; Standard 248-12; UL Listed
    Response Time:10 Minimum at 500 Percent Rated Amps sec
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FRS-R-30ID
    • Application Combination Starters; Machinery Disconnects; Motor Control Centers; Power Panelboards
    • Additional Features Provides Motor Overload, Ground Fault And Short-Circuit Protection
    • Amps 30A
    • Fuse Dimension 0.81 Dia x 5 L in
    • Fuse Type Advanced Protection Energy Efficient Time-Delay Fuse
    • Voltage Rating 300 V DC; 600 V AC
    • Element Dual
    • Response Time 10 Minimum at 500 Percent Rated Amps sec
    • Interrupt Rating 20 V DC kA; 200 V AC (RMS Symmetrical) kA
    • Standard CE; CSA Certified; Class 1422-02; Class RK5; File 53787; File E4273; Guide JDDZ; Standard 248-12; UL Listed
    • SKU Spec Sheet
      FRS-R-30ID Specification Sheet
      FRS-R-30ID Spec Sheet
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Fusetron™ Time Delay Fuse, Dual, Fuse Dimension: 0.81 Dia x 5 L in, Advanced Protection Energy Efficient Time Delay Fuse, Amps: 30 A, Voltage Rating: 300 V DC; 600 V AC