Bussmann (Eaton) MDL-8/10-R MDL Series RoHS Compliant 8/10A 250VAC Time Delay Glass Tube Ferrule Fuse | Graybar Store
Bussmann (Eaton) - MDL Series RoHS Compliant 8/10A 250VAC Time Delay Glass Tube Ferrule Fuse - MDL-8/10-R
+ / - Hover over image to Zoom
Other Views

    MDL Series RoHS Compliant 8/10A 250VAC Time Delay Glass Tube Ferrule Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: MDL-8/10-R
    SKU: 25088369
    $10.93
    Checking Pricing
         
    Amps:8A
    Voltage Rating:250 V AC
    Interrupt Rating:200 A
    Standard:CE; CSA Certification Card; CSA Component Acceptance; Class No. 1422-01; Class No. 1422-30; File E19180; Guide JDYX; Guide JDYX2; MDL 1/16 to 8 A; MDL 9 to 30 A; UL Listed; UL Recognized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # MDL-8/10-R
    • Application Electronic Circuits
    • Amps 8A
    • Fuse Dimension 1/4 Dia x 1-1/4 L in
    • Fuse Type Time-Delay Glass Tube Fuse
    • Voltage Rating 250 V AC
    • Interrupt Rating 200 A
    • Standard CE; CSA Certification Card; CSA Component Acceptance; Class No. 1422-01; Class No. 1422-30; File E19180; Guide JDYX; Guide JDYX2; MDL 1/16 to 8 A; MDL 9 to 30 A; UL Listed; UL Recognized
    • SKU Spec Sheet
      MDL-8/10-R Specification Sheet
      MDL-8/10-R Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Eaton® MDL Series Time Delay Fuse, Voltage Rating: 250 V AC, Amps: 8 A, Time Delay Glass Tube Fuse, Interrupt Rating: 200 A, Fuse Dimension: 1/4 Dia x 1 1/4 L in