Bussmann (Eaton) LPN-RK-600SPI Low Peak™ LPN RK_SP Series Class RK1 600A 250VAC/DC Dual Element Current Limiting Time Delay Fuse With Indicator | Graybar Store
Bussmann (Eaton) - Low Peak™ LPN RK_SP Series Class RK1 600A 250VAC/DC Dual Element Current Limiting Time Delay Fuse With Indicator - LPN-RK-600SPI
+ / - Hover over image to Zoom
Other Views

    Low Peak™ LPN RK_SP Series Class RK1 600A 250VAC/DC Dual Element Current Limiting Time Delay Fuse With Indicator

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: LPN-RK-600SPI
    SKU: 25047280
    $417.28
    Checking Pricing
         
    Amps:600A
    Voltage Rating:250 V AC
    Interrupt Rating:100 V DC kA; 300 (RMS Symmetrical) kA
    Element:Dual
    Additional Features:Electrically Isolated End Caps for Added Safety; Low Watt Loss Power Consumption
    Standard:CE; CSA Certified; Class 1422-02; Class RK1 per CSA C22.2; File 53787; File E56412; Guide JFHR; Standard 248-12; UL Listed
    Response Time:10 Minimum at 500 Percent Rated Amps sec
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # LPN-RK-600SPI
    • Application Large Distribution Switchboards; Machinery Disconnects; Power Panelboards
    • Additional Features Electrically Isolated End Caps for Added Safety; Low Watt Loss Power Consumption
    • Amps 600A
    • Fuse Dimension 2.88 Dia x 10.38 L in
    • Fuse Type Ultimate Protection Time-Delay Fuse
    • Voltage Rating 250 V AC
    • Element Dual
    • Response Time 10 Minimum at 500 Percent Rated Amps sec
    • Interrupt Rating 100 V DC kA; 300 (RMS Symmetrical) kA
    • Standard CE; CSA Certified; Class 1422-02; Class RK1 per CSA C22.2; File 53787; File E56412; Guide JFHR; Standard 248-12; UL Listed
    • SKU Spec Sheet
      LPN-RK-600SPI Specification Sheet
      LPN-RK-600SPI Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Bussmann Series Time Delay Fuse, Dual, Fuse Dimension: 2.88 Dia x 10.38 L in, Ultimate Protection Time Delay Fuse, Amps: 600 A, Voltage Rating: 250 V AC