Bussmann (Eaton) LPJ-350SPI Low Peak™ LPJ_SP Series Class J 350A 600VAC/300VDC Dual Element Time Delay Fuse With Indicator | Graybar Store
Bussmann (Eaton) - Low Peak™ LPJ_SP Series Class J 350A 600VAC/300VDC Dual Element Time Delay Fuse With Indicator - LPJ-350SPI
+ / - Hover over image to Zoom
Other Views

    Low Peak™ LPJ_SP Series Class J 350A 600VAC/300VDC Dual Element Time Delay Fuse With Indicator

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: LPJ-350SPI
    SKU: 22121108
    $505.88
    Checking Pricing
         
    Voltage Rating:300 V DC; 600 V AC
    Amps:350A
    Interrupt Rating:300 V AC (RMS Symmetrical) kA
    Element:Dual
    Additional Features:2:1 Selective Coordination Ratio Prevents Electrical Shutdowns From Extending Beyond the Failed Circuit
    Standard:CE; CSA Certified; Class 1422-02; Class J per CSA C22.2 No. 248.8; File 53787; File E4273; Guide JDDZ; UL Listed
    Response Time:10 Minimum at 500 Percent Rated Amps sec
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # LPJ-350SPI
    • Application Combination Starters; Machinery Disconnects; Motor Control Centers; Power Panelboards
    • Additional Features 2:1 Selective Coordination Ratio Prevents Electrical Shutdowns From Extending Beyond the Failed Circuit
    • Amps 350A
    • Fuse Dimension 2 Dia x 7.13 L in
    • Fuse Type Ultimate Protection Time-Delay Fuse
    • Voltage Rating 300 V DC; 600 V AC
    • Element Dual
    • Response Time 10 Minimum at 500 Percent Rated Amps sec
    • Interrupt Rating 300 V AC (RMS Symmetrical) kA
    • Standard CE; CSA Certified; Class 1422-02; Class J per CSA C22.2 No. 248.8; File 53787; File E4273; Guide JDDZ; UL Listed
    • SKU Spec Sheet
      LPJ-350SPI Specification Sheet
      LPJ-350SPI Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Bussmann Series Time Delay Fuse, Dual, Fuse Dimension: 2 Dia x 7.13 L in, Ultimate Protection Time Delay Fuse, Amps: 350 A, Voltage Rating: 300 V DC; 600 V AC