Bussmann (Eaton) GDC-2.5A GDC Series 2.5A 250V Time Delay Glass Tube IEC Ferrule Fuse, 5x20mm | Graybar Store
Bussmann (Eaton) - GDC Series 2.5A 250V Time Delay Glass Tube IEC Ferrule Fuse, 5x20mm - GDC-2.5A
+ / - Hover over image to Zoom
Other Views

    GDC Series 2.5A 250V Time Delay Glass Tube IEC Ferrule Fuse, 5x20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GDC-2.5A
    SKU: 88051005
    $14.35
    Checking Pricing
         
    Amps:2-1/2A
    Voltage Rating:250 V AC
    Interrupt Rating:35 at 250 V AC A
    Element:Single
    Additional Features:Low Breaking Capacity; Time-Delay Compatibility for Inductive Circuits
    Standard:BSI; CCC; CSA Certified; IMQ; PSE/JET; SEMKO; UR; VDE; cURus
    Response Time:10 Maximum at 2.75 ln sec; 150 Minimum at 4 ln min; 2 Maximum at 2.1 In min; 200 Minimum at 10 ln min; 3 Maximum at 4 ln sec; 300 Maximum at 10 ln min; 600 Minimum at 2.75 ln min
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GDC-2.5A
    • Additional Features Low Breaking Capacity; Time-Delay Compatibility for Inductive Circuits
    • Amps 2-1/2A
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    • Fuse Type Time-Delay Low-Breaking Capacity Glass Tube Fuse
    • Voltage Rating 250 V AC
    • Element Single
    • Response Time 10 Maximum at 2.75 ln sec; 150 Minimum at 4 ln min; 2 Maximum at 2.1 In min; 200 Minimum at 10 ln min; 3 Maximum at 4 ln sec; 300 Maximum at 10 ln min; 600 Minimum at 2.75 ln min
    • Interrupt Rating 35 at 250 V AC A
    • Standard BSI; CCC; CSA Certified; IMQ; PSE/JET; SEMKO; UR; VDE; cURus
    • SKU Spec Sheet
      GDC-2.5A Specification Sheet
      GDC-2.5A Spec Sheet
    • Country of Origin CN - China
    Product Overview:
    Eaton® GDC Series Time Delay, Single, Fuse Dimension: 5 Dia x 20 L mm, Time Delay Fuse, Amps: 2 1/2 A, Voltage Rating: 250 V AC