Thomas and Betts 52 C 52 1 1/4 Mud Ring, Steel, 4 in. Square Outlet Box, 2-Device, 1-1/4 in. Raised, Tile | Graybar Store
Thomas and Betts - Mud Ring, Steel, 4 in. Square Outlet Box, 2-Device, 1-1/4 in. Raised, Tile - 52 C 52 1 1/4
+ / - Hover over image to Zoom
Other Views

    Mud Ring, Steel, 4 in. Square Outlet Box, 2-Device, 1-1/4 in. Raised, Tile

    Manufacturer: Thomas and Betts
    Manufacturer #: 52 C 52 1 1/4
    SKU: 88254767
    $13.83
    Checking Pricing
         
    Raised (Inches):1-1/4
    Opening:(2) Device/Tile
    Capacity (Cubic Inch):15.5 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52 C 52 1 1/4
    • Capacity (Cubic Inch) 15.5 cu. in.
    • Materials Steel
    • Opening (2) Device/Tile
    Product Overview:
    2-Device steel 1-1/4 in. raised tile installation plaster ring for 4 in. square outlet box.
    • Tile installation
    • Pre-galvanized finish
    • UL Listed E2969