Raco 796B Tile Cover | Graybar Store
Raco - Tile Cover - 796B
+ / - Hover over image to Zoom
Other Views

    Tile Cover

    Manufacturer: Raco
    Manufacturer #: 796B
    SKU: 25696924
    $21.17
    Checking Pricing
         
    Opening:1
    No. of Gangs:2
    Shape:Square
    Capacity (Cubic Inch):20.5 cu. in.
    Material:Galvanized Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 796B
    • Capacity (Cubic Inch) 20.5 cu. in.
    • No. of Gangs 2
    • Opening 1
    • Shape Square
    • Material Galvanized Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RACO® Block-Loc™ Tile Cover, Galvanized Steel, No. of Gangs: 2, Shape: Square, Opening: 1