Bogen SMTB Tile Bridge (5pk) | Graybar Store
Bogen - Tile Bridge (5pk) - SMTB
+ / - Hover over image to Zoom
Other Views

    Tile Bridge (5pk)

    Manufacturer: Bogen
    Manufacturer #: SMTB
    SKU: 99517496
    $33.36
    Checking Pricing
         
    Watts:0
    Dimensions:4-3/8 in. W x 1-1/4 in. H x 23-3/4 in. D
    Volume:0
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # SMTB
    • Color Steel
    • Dimensions 4-3/8 in. W x 1-1/4 in. H x 23-3/4 in. D
    • Termination Style Wire Nut
    • Volume 0
    • Watts 0
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Tile Bridge For Easy Install Speakers (SM1EZ/SM4T) - Package Of 5