Superior Essex M-5-PO-24-DN-A-LE-BK-ESS-CUT REEL Multimode 50/125 Indoor/Outdoor Tight Buffered Plenum Cable Black | Graybar Store
Superior Essex - Multimode 50/125 Indoor/Outdoor Tight Buffered Plenum Cable Black - M-5-PO-24-DN-A-LE-BK-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Multimode 50/125 Indoor/Outdoor Tight Buffered Plenum Cable Black

    Manufacturer: Superior Essex
    Manufacturer #: M-5-PO-24-DN-A-LE-BK-ESS-CUT REEL
    SKU: 25821625
    $3.46
    Checking Pricing
         
    Fiber Count:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # M-5-PO-24-DN-A-LE-BK-ESS-CUT REEL
    • Fiber Count 24
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    TeraGain® W4 Tight Buffered Plenum Cable, Fiber Count: 24, Black