Superior Essex S-RO-12-DN-A-BK-ESS-CUT REEL-OT Singlemode Non-Plenum Indoor/Outdoor Tight Buffered Cable Black | Graybar Store
Superior Essex - Singlemode Non-Plenum Indoor/Outdoor Tight Buffered Cable Black - S-RO-12-DN-A-BK-ESS-CUT REEL-OT
+ / - Hover over image to Zoom
Other Views

    Singlemode Non-Plenum Indoor/Outdoor Tight Buffered Cable Black

    Manufacturer: Superior Essex
    Manufacturer #: S-RO-12-DN-A-BK-ESS-CUT REEL-OT
    SKU: 25672283
    $0.54
    Checking Pricing
         
    Fiber Count:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # S-RO-12-DN-A-BK-ESS-CUT REEL-OT
    • Jacket Color Black
    • Fiber Count 12
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    TeraFlex® W3 Tight Buffered Plenum Cable, Fiber Count: 12, Black