Superior Essex M-RO-2-DN-A-L-BK-ESS-CUTREEL-OT Multimode Non-Plenum Indoor/Outdoor Tight Buffered Cable Black | Graybar Store
Superior Essex - Multimode Non-Plenum Indoor/Outdoor Tight Buffered Cable Black - M-RO-2-DN-A-L-BK-ESS-CUTREEL-OT
+ / - Hover over image to Zoom
Other Views

    Multimode Non-Plenum Indoor/Outdoor Tight Buffered Cable Black

    Manufacturer: Superior Essex
    Manufacturer #: M-RO-2-DN-A-L-BK-ESS-CUTREEL-OT
    SKU: 25566711
    $0.28
    Checking Pricing
         
    Fiber Count:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # M-RO-2-DN-A-L-BK-ESS-CUTREEL-OT
    • Fiber Count 2
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    TeraGain® W3 Tight Buffered Plenum Cable, Fiber Count: 2, Black