Superior Essex M-5-RO-6-DN-A-LE-BK-ESS-CUT REEL-OT Multimode 50/125 Indoor/Outdoor Tight Buffered Non-Plenum Cable Black | Graybar Store
Superior Essex - Multimode 50/125 Indoor/Outdoor Tight Buffered Non-Plenum Cable Black - M-5-RO-6-DN-A-LE-BK-ESS-CUT REEL-OT
+ / - Hover over image to Zoom
Other Views

    Multimode 50/125 Indoor/Outdoor Tight Buffered Non-Plenum Cable Black

    Manufacturer: Superior Essex
    Manufacturer #: M-5-RO-6-DN-A-LE-BK-ESS-CUT REEL-OT
    SKU: 25231851
    $0.76
    Checking Pricing
         
    Fiber Count:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # M-5-RO-6-DN-A-LE-BK-ESS-CUT REEL-OT
    • Fiber Count 6
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    TeraGain® W3 Tight Buffered Plenum Cable, Fiber Count: 6, Black