Corning M-5-IPOJ-12-DN-A-LX-BK-CCS-CUT REEL Multimode 50/125 Plenum Indoor/Outdoor Tight Buffered Cable With Interlocking Armored Black | Graybar Store
Corning - Multimode 50/125 Plenum Indoor/Outdoor  Tight Buffered Cable With Interlocking Armored Black - M-5-IPOJ-12-DN-A-LX-BK-CCS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Multimode 50/125 Plenum Indoor/Outdoor Tight Buffered Cable With Interlocking Armored Black

    Manufacturer: Corning
    Manufacturer #: M-5-IPOJ-12-DN-A-LX-BK-CCS-CUT REEL
    SKU: 25818440
    $6.44
    Checking Pricing
         
    Fiber Count:12
    Fiber Category:Multimode - OM4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-5-IPOJ-12-DN-A-LX-BK-CCS-CUT REEL
    • Jacket Color Black
    • Fiber Category Multimode - OM4
    • Fiber Count 12
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    FREEDM® Tight Buffered Cable With Interlocking Armour, Fiber Count: 12, Black, OM4