Corning M-5-IPJ-48-DN-LX-AQ-CCS-CUT REEL Multimode 50/125 Plenum Tight Buffered Cable With Interlocking Armor Aqua | Graybar Store
Corning - Multimode 50/125 Plenum Tight Buffered Cable With Interlocking Armor Aqua - M-5-IPJ-48-DN-LX-AQ-CCS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Multimode 50/125 Plenum Tight Buffered Cable With Interlocking Armor Aqua

    Manufacturer: Corning
    Manufacturer #: M-5-IPJ-48-DN-LX-AQ-CCS-CUT REEL
    SKU: 25683685
    $19.58
    Checking Pricing
         
    Fiber Count:48
    Fiber Category:Multimode - OM4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-5-IPJ-48-DN-LX-AQ-CCS-CUT REEL
    • Jacket Color Aqua
    • Fiber Category Multimode - OM4
    • Fiber Count 48
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    MIC® Tight Buffered Cable With Interlocking Armor, Fiber Count: 48, Aqua, OM4