Superior Essex M-5-IRJ-24-DN-LE-AQ-ESS-CUT REEL Premise Fiber, Interlocking Armored, Riser, Tight Buffered, MM 50/125, OM3, Cut Reel | Graybar Store
Superior Essex - Premise Fiber, Interlocking Armored, Riser, Tight Buffered, MM 50/125, OM3, Cut Reel - M-5-IRJ-24-DN-LE-AQ-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Premise Fiber, Interlocking Armored, Riser, Tight Buffered, MM 50/125, OM3, Cut Reel

    Manufacturer: Superior Essex
    Manufacturer #: M-5-IRJ-24-DN-LE-AQ-ESS-CUT REEL
    SKU: 25570800
    $4.38
    Checking Pricing
         
    Fiber Count:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # M-5-IRJ-24-DN-LE-AQ-ESS-CUT REEL
    • Jacket Color Aqua
    • Fiber Count 24
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    TeraFlex® L3 Tight Buffered Cable With Interlock Armor, Fiber Count: 24