Superior Essex M-IPJ-12-DN-L-OR-ESS-CUT REEL Multimode Plenum Tight Buffered Cable With Interlock Armor Orange | Graybar Store
Superior Essex - Multimode Plenum Tight Buffered Cable With Interlock Armor Orange - M-IPJ-12-DN-L-OR-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Multimode Plenum Tight Buffered Cable With Interlock Armor Orange

    Manufacturer: Superior Essex
    Manufacturer #: M-IPJ-12-DN-L-OR-ESS-CUT REEL
    SKU: 25215376
    $2.25
    Checking Pricing
         
    Fiber Count:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # M-IPJ-12-DN-L-OR-ESS-CUT REEL
    • Fiber Count 12
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    TeraGain® L4 Tight Buffered Cable With Interlock Armor, Fiber Count: 12, Orange