Corning M-5-PN-4-DN-LE-AQ-CCS-CUT REEL Multimode Tight Buffered Cable Aqua | Graybar Store
Corning - Multimode Tight Buffered Cable Aqua - M-5-PN-4-DN-LE-AQ-CCS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Multimode Tight Buffered Cable Aqua

    Manufacturer: Corning
    Manufacturer #: M-5-PN-4-DN-LE-AQ-CCS-CUT REEL
    SKU: 25690400
    $1.04
    Checking Pricing
         
    Fiber Count:4
    Fiber Category:Multimode - OM3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-5-PN-4-DN-LE-AQ-CCS-CUT REEL
    • Jacket Color Aqua
    • Fiber Category Multimode - OM3
    • Fiber Count 4
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    MIC® Tight Buffered Cable, Fiber Count: 4, Aqua, OM3