Corning S-RN-2-DN-YL-SIC-CUT REEL Singlemode Non-Plenum Tight Buffered Cable Yellow | Graybar Store
Corning - Singlemode Non-Plenum Tight Buffered Cable Yellow - S-RN-2-DN-YL-SIC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Singlemode Non-Plenum Tight Buffered Cable Yellow

    Manufacturer: Corning
    Manufacturer #: S-RN-2-DN-YL-SIC-CUT REEL
    SKU: 25686272
    $0.29
    Checking Pricing
         
    Fiber Count:2
    Fiber Category:Singlemode - OS2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # S-RN-2-DN-YL-SIC-CUT REEL
    • Jacket Color Yellow
    • Fiber Category Singlemode - OS2
    • Fiber Count 2
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    MIC® Tight Buffered Cable, Fiber Count: 2, Yellow, OS2