Corning M-RN-2-CZ-L-OR-CCS-CUT REEL Multimode Non-Plenum Tight Buffered Cable Orange | Graybar Store
Corning - Multimode Non-Plenum Tight Buffered Cable Orange - M-RN-2-CZ-L-OR-CCS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Multimode Non-Plenum Tight Buffered Cable Orange

    Manufacturer: Corning
    Manufacturer #: M-RN-2-CZ-L-OR-CCS-CUT REEL
    SKU: 25527831
    $0.46
    Checking Pricing
         
    Fiber Count:2
    Fiber Category:Multimode - OM1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-RN-2-CZ-L-OR-CCS-CUT REEL
    • Jacket Color Orange
    • Fiber Category Multimode - OM1
    • Fiber Count 2
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    Tight Buffered Cable, Fiber Count: 2, Orange, OM1