Corning M-PO-24-DN-A-L-BK-SIC-CUT REEL Multimode Plenum Indoor/Outdoor Tight Buffered Cable Black | Graybar Store
Corning - Multimode Plenum Indoor/Outdoor Tight Buffered Cable Black - M-PO-24-DN-A-L-BK-SIC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Multimode Plenum Indoor/Outdoor Tight Buffered Cable Black

    Manufacturer: Corning
    Manufacturer #: M-PO-24-DN-A-L-BK-SIC-CUT REEL
    SKU: 25444959
    $6.59
    Checking Pricing
         
    Fiber Count:24
    Fiber Category:Multimode - OM1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-PO-24-DN-A-L-BK-SIC-CUT REEL
    • Fiber Category Multimode - OM1
    • Fiber Count 24
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    FREEDM® Tight Buffered Cable, Fiber Count: 24, Black, OM1