Corning M-5-RN-24-DN-L-OR-CCS-CUT REEL Multimode 50/125 Non-Plenum Tight Buffered Cable Orange | Graybar Store
Corning - Multimode 50/125 Non-Plenum Tight Buffered Cable Orange - M-5-RN-24-DN-L-OR-CCS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Multimode 50/125 Non-Plenum Tight Buffered Cable Orange

    Manufacturer: Corning
    Manufacturer #: M-5-RN-24-DN-L-OR-CCS-CUT REEL
    SKU: 25444949
    $3.38
    Checking Pricing
         
    Fiber Count:24
    Fiber Category:Multimode - OM2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-5-RN-24-DN-L-OR-CCS-CUT REEL
    • Fiber Category Multimode - OM2
    • Fiber Count 24
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    MIC® Tight Buffered Cable, Fiber Count: 24, Orange, OM2