Corning 001T38-31131-29 Multimode Plenum Tight Buffered Cable Orange | Graybar Store
Corning - Multimode Plenum Tight Buffered Cable Orange - 001T38-31131-29
+ / - Hover over image to Zoom
Other Views

    Multimode Plenum Tight Buffered Cable Orange

    Manufacturer: Corning
    Manufacturer #: 001T38-31131-29
    SKU: 25392158
    $0.22
    Checking Pricing
         
    Fiber Count:1
    Fiber Category:Multimode - OM2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # 001T38-31131-29
    • Jacket Color Orange
    • Fiber Category Multimode - OM2
    • Fiber Count 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tight Buffered Cable, Fiber Count: 1, Orange, OM2