Corning M-PN-6-BDA-L-OR-SIC-CUT REEL Multimode Plenum Tight Buffered Armored Cable Orange | Graybar Store
Corning - Multimode Plenum Tight Buffered Armored Cable Orange - M-PN-6-BDA-L-OR-SIC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Multimode Plenum Tight Buffered Armored Cable Orange

    Manufacturer: Corning
    Manufacturer #: M-PN-6-BDA-L-OR-SIC-CUT REEL
    SKU: 25800459
    $3.02
    Checking Pricing
         
    Fiber Count:6
    Fiber Category:Multimode - OM1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-PN-6-BDA-L-OR-SIC-CUT REEL
    • Fiber Category Multimode - OM1
    • Fiber Count 6
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    MIC® Tight Buffered Armored Cable, Fiber Count: 6, Orange, OM1