Corning M-5-IRJ-6-DN-L-OR-CCS-CUT REEL Multimode 50/125 Non-Plenum Tight Buffered with interlocking Armor Orange | Graybar Store
Corning - Multimode 50/125 Non-Plenum Tight Buffered with interlocking Armor Orange - M-5-IRJ-6-DN-L-OR-CCS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Multimode 50/125 Non-Plenum Tight Buffered with interlocking Armor Orange

    Manufacturer: Corning
    Manufacturer #: M-5-IRJ-6-DN-L-OR-CCS-CUT REEL
    SKU: 25442991
    $1.60
    Checking Pricing
         
    Fiber Count:6
    Fiber Category:Multimode - OM2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-5-IRJ-6-DN-L-OR-CCS-CUT REEL
    • Fiber Category Multimode - OM2
    • Fiber Count 6
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    MIC® Tight Buffered, Fiber Count: 6, Orange, OM2