Charles Industries T243624AGGTHTCU TRUE™ Underground Enclosure Assembly, Advanced Composite Material, 24 x 36 x 36 in., COMMUNICATIONS | Graybar Store
Charles Industries - TRUE™ Underground Enclosure Assembly, Advanced Composite Material, 24 x 36 x 36 in., COMMUNICATIONS - T243624AGGTHTCU
+ / - Hover over image to Zoom
Other Views

    TRUE™ Underground Enclosure Assembly, Advanced Composite Material, 24 x 36 x 36 in., COMMUNICATIONS

    Manufacturer: Charles Industries
    Manufacturer #: T243624AGGTHTCU
    SKU: 25704225
    $667.26
    Checking Pricing
         
    Depth (Inches):24 in.
    Nominal Opening Dimensions (Inches):24 x 36 in.
    Logo:COMMUNICATIONS
    Additional Features:Box and Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Charles Industries
    • Manufacturer # T243624AGGTHTCU
    • Logo COMMUNICATIONS
    • Type Underground Assembly
    • Additional Features Box and Cover
    • Depth (Inches) 24 in.
    • Materials Advanced Composite Material
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    TRUE™ underground enclosure assembly has a 24 x 36 inch opening and is 24 inch deep. Tier 22 enclosure has a green base and an utility green cover. Base is tapered with hex head bolts. Enclosure has telephone EMS detection.