Leviton 43105-5 Hook and Loop Recloseable Tie Wrap, Black, Length 5 in. (25) | Graybar Store
Leviton - Hook and Loop Recloseable Tie Wrap, Black, Length 5 in. (25) - 43105-5
+ / - Hover over image to Zoom
Other Views

    Hook and Loop Recloseable Tie Wrap, Black, Length 5 in. (25)

    Manufacturer: Leviton
    Manufacturer #: 43105-5
    SKU: 96041260
    $13.08
    Checking Pricing
         
    Color:Black
    Packaging:25 per Pack
    Length:5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 43105-5
    • Color Black
    • Length 5 in.
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Hook and Loop Recloseable Tie Wrap, Black, Length 5 in., 25 Per Pack