Fluke THWD-3 Relative Humidity Temperature Meter | Graybar Store
Fluke - Relative Humidity Temperature Meter - THWD-3
+ / - Hover over image to Zoom
Other Views

    Relative Humidity Temperature Meter

    Manufacturer: Fluke
    Manufacturer #: THWD-3
    SKU: 25318529
    $142.30
    Checking Pricing
         
    Power Source:9 Battery (NEDA 1604 or JIS 006P or IEC6F22) V
    Rating:2000 m Cat III 1000 V; 3000 m Cat II 1000 V; 600 V Cat III; 600 V Cat IV
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # THWD-3
    • Display Type LCD
    • Power Source 9 Battery (NEDA 1604 or JIS 006P or IEC6F22) V
    • Rating 2000 m Cat III 1000 V; 3000 m Cat II 1000 V; 600 V Cat III; 600 V Cat IV
    • For Use With Amprobe THWD-3 Relative Humidity Temperature Meter
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Amprobe® Relative Humidity Temperature Meter, Power Source: 9V Battery, Rating: 2000 m Cat III 1000 V; 3000 m Cat II 1000 V; 600 V Cat III; 600 V Cat IV; Display Type: LCD, Includes carry case, sensor cover, 9V battery, user manual