Milwaukee Tool 48-89-2730 5 x 3/8 Thunderbolt® Drill Bit | Graybar Store
Milwaukee Tool - 5 x 3/8 Thunderbolt® Drill Bit - 48-89-2730
+ / - Hover over image to Zoom
Other Views

    5 x 3/8 Thunderbolt® Drill Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-2730
    SKU: 25249065
    $3.48
    Checking Pricing
         
    Chuck Size:3/8 in.
    Overall Length (Inches):5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-2730
    • Chuck Size 3/8 in.
    • Finish Black Oxide
    • Overall Length (Inches) 5
    • For Use With Metal, Wood, Plastic
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3/8-inch Thunderbolt® jobber drill bit
    • Thunderbolt web, provides longer life and faster driller times
    • Parabolic flute, clears chips faster
    • Black oxide construction for durability
    • 135-degree split point, precision start no walking