Milwaukee Tool 48-89-2722 3-3/4 x 1/4 Thunderbolt® Drill Bit | Graybar Store
Milwaukee Tool - 3-3/4 x 1/4 Thunderbolt® Drill Bit - 48-89-2722
+ / - Hover over image to Zoom
Other Views

    3-3/4 x 1/4 Thunderbolt® Drill Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-89-2722
    SKU: 25247794
    $1.70
    Checking Pricing
         
    Chuck Size:1/4 in.
    Overall Length (Inches):3-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-89-2722
    • Chuck Size 1/4 in.
    • Finish Black Oxide
    • Overall Length (Inches) 3-3/4
    • For Use With Metal, Wood, Plastic
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1/4-inch Thunderbolt® jobber drill bit
    • Thunderbolt web, provides longer life and faster driller times
    • Parabolic flute, clears chips faster
    • Black oxide construction for durability
    • 135-degree split point, precision start no walking